Zoro Homepage

Puncture Resistant Insoles, Flexible, Size 11.5 - 12.5, White, PR

  • Mfr # 0163US 11.5-13

  • Zoro # G108619644


product price: $30.95
/pr

Key Features

Material
Polyester
Length
11 in
Width
3-1/2 in
Color
White
Height
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0163US 11.5-13
Zoro #
G108619644
UPC #
3614521630393
Country of Origin
Thailand

Dimensions

Size
11.5 - 13
Length
11 in
Width
3-1/2 in
Height
1/5 in

Details

Material
Polyester
Color
White

Description

Light, slim and flexible for maximum comfort. Puncture resistant. ASTM F 2412-11 and F 2413-11 rated. Good thermal insulation properties. Flight friendly, undetectable to metal detectors. 99% polyester fiber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.