Shop J&M FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
18215-D New York Bedroom Dresser; Grey
- Mfr # 18215-D
- Zoro # G303975613
product price:Â
$
2,189.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18215-D
- Zoro #
- G303975613
- UPC #
- -
- Country of Origin
- China
Description
Featuring a gorgeously upholstered headboard framed around a elegant grey high gloss with chrome accents for a sophisticated finish. The casegoods not only provide adequate spacing for storage, but also feature soft close drawers.
Features- New York Bedroom Dresser
- Color: Grey
- Assembly Required: Required
- Country of Manufacture: Malaysia
- Maximum Height (Top to Bottom): 30"
- Maximum Length (Side to Side): 66"
- Maximum Depth (Front to Back): 20"
- Weight: 176 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.