Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Ava Beige Dresser
- Mfr # AVA-BEIGE-DR
- Zoro # G323396313
product price:Â
$
577.99
/ea
Key Features
Length
61.81 in
Color
Beige
Depth
37.01 in
Material
LVL, MDF, Particle Board
Width
16.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVA-BEIGE-DR
- Zoro #
- G323396313
- UPC #
- 887179121527
- Country of Origin
- Malaysia
- Item
- Dresser
- Color
- Beige
- Material
- LVL, MDF, Particle Board
Dimensions
- Length
- 61.81 in
- Depth
- 37.01 in
- Width
- 16.93 in
Description
The Ava Beige Dresser is a beautifully designed storage piece that adds both form and function to your bedroom. With a light beige wood finish paired with dark grey accents, this dresser brings an upscale, modern touch to your space. Featuring ample drawer space, it offers plenty of room for organizing clothes and accessories. Its sleek, contemporary lines and durable construction make it a perfect complement to the entire Ava Bedroom Collection, elevating the style and practicality of your home.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.