Shop J&M FURNITURE
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
18237 Gramercy TV Base; Walnut & White
- Mfr # 18237
- Zoro # G103951619
product price:Â
$
1,613.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18237
- Zoro #
- G103951619
- UPC #
- -
- Country of Origin
- China
Description
J&M Furniture is the exclusive destination for Home decors. We specialise in manufacturing exclusive range of furniture and wall Art for your place. Our artisans create products which bring life and add colours to the place.
Theres something alluring about warm walnut veneer when contrasted with white high gloss. Striking appeal, plenty of storage, and simplistic design that speaks in volumes.
Features- Gramercy TV Base
- Color: Walnut & White
- Assembly Required: Not Required
- Maximum Height (Top to Bottom): 15.7"
- Maximum Length (Side to Side): 59"
- Maximum Depth (Front to Back): 15.5"
- Weight: 100 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.