Shop JMF
Create Account
0.125 x 0.375 in. Brass Needle Valve- pack of 5, 5PK
- Mfr # 4506606
- Zoro # G824181746
product price:Â
$
25.65
/pk of 5, $5.13/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4506606
- Zoro #
- G824181746
- UPC #
- -
- Country of Origin
- China
Description
Features Size: 1/8 inFPT x 1/8 inMPT. Finish: Yellow brass. Used with brass, copper and iron pipe. Recommended for low to medium pressure lines. Pipe threads are not interchangeable with flare or compression threads. All tubing sizes are OD. This product contains less than 0.25% weighted average lead content on wetted surfaces. Specifications Dimension: 1 in H x 4 in W x 5 in L. Weight: 0.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.