0.25 in. Tee in Red Brass - pack of 5, 5PK
- Mfr # 4507182
- Zoro # G224185634
product price:Â
$
38.45
/pk of 5, $7.69/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4507182
- Zoro #
- G224185634
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 1/4 in. . End 1 Type: FPT. End 2 Diameter: 1/4 in. . End 2 Type: FPT. End 3 Diameter: 1/4 in. . End 3 Type: FPT. Material: Red Brass. Product Type: Tee. Average Lead Content: Lead-Free. Fits For: For Low to Medium Pressure Applications. Material Type: Red Brass. Compatible Pipe Material: Brass and Iron. Color Family: Brass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.