Shop JMF
Create Account
0.31 in. Compression Cap - pack of 5, 5PK
- Mfr # 4503538
- Zoro # G524197627
product price:Â
$
28.49
/pk of 5, $5.70/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503538
- Zoro #
- G524197627
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 5/16 in. . End 1 Type: Compression. End 3 Type: Compression. Material: Yellow Brass. Product Type: Cap. Color Family: Brass. Material Type: Yellow Brass. Compatible Pipe Material: Copper, Aluminum and Plastic. Average Lead Content: Lead-Free. Maximum Pressure: 400 psi. Fits For: Low to Medium Pressure Applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.