Shop JMF
Create Account
0.31 x 0.25 in. 90 Degree Compression Elbow - pack of 5, 5PK
- Mfr # 4503660
- Zoro # G424179839
product price:Â
$
27.29
/pk of 5, $5.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503660
- Zoro #
- G424179839
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 5/16 in. . End 1 Type: Compression. End 2 Diameter: 1/4 in. . End 2 Type: MPT. End 3 Type: Elbow. Bend Degree: 90 deg. . Material: Yellow Brass. Product Type: Elbow. Maximum Pressure: 400 psi. Compatible Pipe Material: Copper, Aluminum and Plastic. Color Family: Brass. Fits For: For Low to Medium Pressure Applications. Outlet: 1/4 in. . Average Lead Content: Lead-Free. Material Type: Yellow Brass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.