Shop JMF
Create Account
0.37 in. FPT Brass 90 Degree Threaded Elbow - pack of 5, 5PK
- Mfr # 4506986
- Zoro # G324185176
product price:Â
$
24.25
/pk of 5, $4.85/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4506986
- Zoro #
- G324185176
- UPC #
- -
- Country of Origin
- China
Description
Features End 1 Diameter: 3/8 in. . End 1 Type: FPT. End 2 Diameter: 3/8 in. . End 2 Type: FPT. End 3 Type: Threaded. Bend Degree: 90 deg. . Material: Red Brass. Product Type: Elbow. Compatible Pipe Material: Brass and Iron. Average Lead Content: Lead-Free. Material Type: Red Brass. Fits For: For Low to Medium Pressure Applications. Color Family: Brass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.