0.37 x 0.75 Hose Barb - pack of 5, 5PK
- Mfr # 4504262
- Zoro # G924186351
product price:Â
$
26.45
/pk of 5, $5.29/ea
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
- 4504262
- Zoro #
- G924186351
- UPC #
- -
- Country of Origin
- China
Description
Features 3/8 Hose Barb x 3/4. Yellow Brass. Used with plastic or rubber hose. Requires the use of a hose clamp. Maximum 150 Psi. This Product Contains Less than 025% Weighted Average Lead Content on Wetted Surfaces. Specifications Style Name: Barbed. Dimension: 1.25 in H x 4 in W x 5 in L. Weight: 0.6 lbs.