0.625 x 0.5 in. Flare Brass Elbow- pack of 5, 5PK
- Mfr # 4506267
- Zoro # G524186850
product price:Â
$
45.55
/pk of 5, $9.11/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4506267
- Zoro #
- G524186850
- UPC #
- -
- Country of Origin
- China
Description
Features Yellow brass. 5/8 in flare x 1/2 inFPT. Used as connections for natural gas, air, petroleum and fuel oil. Used with brass, copper,aluminum and steel hydraulic tubing that can be flared. This product contains less than 0.25% weighted average lead content on wetted surfaces. Use with higher pressure than compression fittings. Specifications Dimension: 1 in H x 4 in W x 6 in L. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.