Zoro Homepage

LE 86548 Rubber Backed Polypropylene Mat, 16 x 24 in.

  • Mfr # 685450094764

  • Zoro # G615819100


product price: $56.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685450094764
Zoro #
G615819100
UPC #
685450094764
Country of Origin
China

Description

Lords Traders Polypropylene Anti Skid doormat is a water absorbing mat that keeps moisture and dirt from deteriorating interior floors. It serves to scrape off shoes keep the mess from reaching the floor and is made with resilient and reclaimed rubber materials. The polypropylene is a durable material that allows for the trapping of debris from incoming foot traffic. This reduces the amount that can be tracked inside leaving your floors looking cleaner and lasting longer. This product serves as an anti-skid mat at your entryway keeping slippery surfaces to a minimum. Features -Made in India -Soak up snow water and ice quickly -End wet slippery floors -Solid rubber nubs prevent carpet from crushing -Non-slip rubber backing -Tough polypropylene fiber system Material Care Instructions: -Shake well to remove dirt and apply shampoo for remove stain Specifications - Mat Size: 16 x 24 - Color: Grey - Mat Thickness: 0.196 - Material: Polypropylene & Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.