Zoro Homepage

Rubber Shoe Pad Pin Mat

  • Mfr # LE 81107

  • Zoro # G216316794


product price: $31.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE 81107
Zoro #
G216316794
UPC #
-
Country of Origin
China

Description

Lord Exports is one of the leading manufacturers of natural and rubber doormats. Our exclusive collections include loop mats, jute and cotton shaggy mats. We use various combinations of raw materials to add more beauty to your entrance. Our attractive colors and designs make your place delightful. We manufacture carpets with highly durable and flexible raw materials. We meet your requirements by offering you with versatile patterns. Lords Imports offers 100% Rubber doormats which are made from the combination of natural rubber and recycled rubber with a strong durable construction. These rubber foot print mat is excellent in durability and style. Features Made in India This Door mat is having a 6.6 lb Shake well or hose to clean the mat Can be used as Front Door mat, as garage mat and in patios Material Care Instructions: Spray water to remove dirt Specifications Mat Size: 24in x 36in Color: Black Mat Thickness: 0.393in Material: Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.