Zoro Homepage

Diamond Visions 9.45 in. W Broom

  • Mfr # 06-2402

  • Zoro # G105394780


product price: $3.75
/ea
Sold in multiples of 36 for $135.00

Key Features

Block Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-2402
Zoro #
G105394780
UPC #
856434024026
Country of Origin
China

Dimensions

Block Width
10.6 in

Details

Item
Angle Broom

Description

Durable and lightweight broom. Perfect for all you


  • • Hang loop on handle
  • • Blue color
  • • 39 inch size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.