Class 2 High Visibility Safety Vest
Mfr # V70522.XXS-XS
Zoro # G515720889
product price: $14.89
/eaKey Features
ANSI Class
2
Material
100% polyester mesh
Reflective Stripe Width
2 inch
Closure Type
Hook & loop
Breakaway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V70522.XXS-XS
Zoro #
G515720889
UPC #
081138039308
Country of Origin
Indonesia
Dimensions
Reflective Stripe Width
2 inch
Details
Item
Safety Vest
ANSI Class
2
Material
100% polyester mesh
Closure Type
Hook & loop
Breakaway
Yes
Total Number of Pockets
2
Standards
ANSI/ISEA 107
Description
Class 2 High Visibility Safety Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.