Zoro Homepage

Class 2 Short Sleeve T-Shirt, Fluorescent Yellow, Small

  • Mfr # S75022.SM

  • Zoro # G416119294


product price: $14.99
/ea

Key Features

ANSI Class
Class 2
Material
Birds Eye polyester
Size
Small
Standards
ANSI/ISEA 107
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75022.SM
Zoro #
G416119294
UPC #
081138750210
Country of Origin
China

Dimensions

Size
Small

Details

ANSI Class
Class 2
Material
Birds Eye polyester
Standards
ANSI/ISEA 107
ANSI Type
Type R
Color
Fluorescent Yellow

Description

ANSI 107 Class 2 Short Sleeve T-Shirts utilize Birds Eye polyester, high wicking moisture management fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.