Shop JOBAR INTERNATIONAL
See all product information
Create Account
JB5824 Extra Wide Talking Scale
- Mfr # JB5824
- Zoro # G504131085
product price:Â
$
51.79
/ea
Key Features
Measurement Type
Kilogram; Pound
Scale Display
LCD
Load Capacity
550 lb
Platform Material
Tempered Glass
Digital/Mechanical
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JB5824
- Zoro #
- G504131085
- UPC #
- 17874004355
- Country of Origin
- China
- Item
- Digital Medical Scale
- Measurement Type
- Kilogram; Pound
- Scale Display
- LCD
- Load Capacity
- 550 lb
- Platform Material
- Tempered Glass
- Digital/Mechanical
- Digital
- Power Unit
- Battery
- Features
- On/Off Switch; Talking Scale; Memory
- Battery Supported
- PP3 (9V)
- Status Indicators
- Low Battery Indicator
Description
This talking scale has a 550 lb weight capacity with an extra wide, stable weighing platform. Tempered glass top. There is a two person memory feature, pleasant and easy to hear voice, tap on/off auto functions, large LCD display and a low-battery indicator. Great for visually impaired.length: 15 height: 1 width: 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.