Zoro Homepage

Multi Unit Charger, 2 Units, 110VAC

  • Mfr # BC-JX

  • Zoro # G2537945


product price: $70.15
/ea

Key Features

For Use With
Mfr. No. JV-110 And JU-410
Includes
Charger Tray, Dual Slot, Transformer
Charges Up To
2 Batteries
Voltage
110 AC
Sub-Category
Chargers and Charger Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-JX
Zoro #
G2537945
UPC #
749387000066
Country of Origin
China

Details

Item
Single Unit Charger
For Use With
Mfr. No. JV-110 And JU-410
Includes
Charger Tray, Dual Slot, Transformer
Charges Up To
2 Batteries
Voltage
110 AC
Sub-Category
Chargers and Charger Kits
Product Type
Single Unit Charger
Number of Batteries Charged
2
Compatible Radio Type
Handheld
Number of Chargers Included
1
Minimum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
JU-410, JV-110
Compatible Radio Brand
Ritron
Compatible Radio Series
Jobcom J
Number of Radios Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom J, Compatible Radio Manufacturer Model Number JU-410, JV-110, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 1, Number of Batteries Charged 2, Voltage 110 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time Not Applicable, Number of Chargers Included 1, Includes Charger Tray, Dual Slot, Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.