
Jobe's Organic Spikes Plant Food 8.81 oz
Mfr # 06127NA
Zoro # G816255790
product price:Â $8.65
/ea
Sold in multiples of 2 for $17.30
Key Features
Height
6 in
Length
2.05 in
For Use With
Plant Spikes & Tablets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
06127NA
Zoro #
G816255790
UPC #
73035061278
Country of Origin
United States
Dimensions
Height
6 in
Length
2.05 in
Width
8.95 in
Details
Item
Plant Food
For Use With
Plant Spikes & Tablets
Description
Organic: Yes, Packaging Type: Bagged, Plant Type: All Purpose, Product Form: Spikes, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Jobe's, Concentrated: No, Container Size: 8.81, Coverage Area: , Active Ingre
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.