Zoro Homepage

Organic Plant Fertilizer 8PK

  • Mfr # 01213NA

  • Zoro # G516255816


product price: $17.35
/pk 8, $2.17/ea
Sold in multiples of 2 for $34.70

Key Features

For Use With
Plant Spikes & Tablets
Height
9.125 in
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01213NA
Zoro #
G516255816
UPC #
73035012133
Country of Origin
United States

Dimensions

Height
9.125 in
Width
8 in
Length
2.9 in

Details

Item
Plant Food
For Use With
Plant Spikes & Tablets

Description

Fertilizer Enriched: , OMRI Certified: , Organic: Yes, Packaging Type: Bagged, Plant Type: Fruit & Nut Trees, Product Form: Spike, Product Type: Plant Fertilizer, Sub Brand: , Brand Name: Jobe's, Dry Volume: , Container Size: 8, Fertilizer Analysis N-P-K

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.