Organic Succulents 2-8-8 Plant Fertilizer 12PK

  • Mfr # 06703

  • Zoro # G116255797


product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 3 for $15.45

Key Features

For Use With
Plant Spikes & Tablets
Length
0.65 in
Height
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06703
Zoro #
G116255797
UPC #
73035067034
Country of Origin
United States

Dimensions

Width
6.5 in
Length
0.65 in
Height
4.95 in

Details

For Use With
Plant Spikes & Tablets
Item
Plant Food

Description

Fertilizer Enriched: No, OMRI Certified: Yes, Organic: Yes, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Spike, Product Type: Plant Fertilizer, Sub Brand: , Brand Name: Jobe's, Dry Volume: , Container Size: 12, Fertilizer Analysis N-P-K: 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.