Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Tablets Plant Food 20PK

  • Mfr # 07920NA

  • Zoro # G816251167


product price: $9.79
/pk 20, $0.49/ea
Sold in multiples of 3 for $29.37

Key Features

Height
5.9 in
For Use With
Plant Spikes & Tablets
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07920NA
Zoro #
G816251167
UPC #
73035079204
Country of Origin
United States

Dimensions

Height
5.9 in
Length
2.5 in
Width
9.1 in

Details

For Use With
Plant Spikes & Tablets
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: All Purpose, Product Form: Tablets, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: Slow-Release, Brand Name: Jobe's, Concentrated: No, Container Size: 20, Coverage Area: , A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.