Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organics Organic Spikes Roses Root Feeder 14.1 oz, 2PK

  • Mfr # 04128

  • Zoro # G516251153


product price: $12.49
/pk 2, $6.25/ea
Sold in multiples of 2 for $24.98

Key Features

For Use With
Plant Spikes & Tablets
Length
3 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04128
Zoro #
G516251153
UPC #
73035041287
Country of Origin
United States

Dimensions

Length
3 in
Width
9 in
Height
9 in

Details

For Use With
Plant Spikes & Tablets
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Spikes, Product Type: Root Feeder, Season Use: , Sub Brand: Organics, Time Release: Slow-Release, Brand Name: Jobe's, Concentrated: No, Container Size: 14.1, Coverage Area: , Active

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.