
Potted Plants & Hanging Baskets 8-9-12 Plant Fertilizer 18PK
Mfr # 06105
Zoro # G716139008
product price:Â $7.85
/pk 18, $0.44/ea
Sold in multiples of 3 for $23.55
Key Features
Height
4.9 in
Width
6.45 in
Length
1.65 in
For Use With
Plant Spikes & Tablets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06105
Zoro #
G716139008
UPC #
73035061056
Country of Origin
United States
Dimensions
Height
4.9 in
Width
6.45 in
Length
1.65 in
Details
Item
Plant Food
For Use With
Plant Spikes & Tablets
Description
Fertilizer Enriched: , OMRI Certified: , Organic: No, Packaging Type: Bagged, Plant Type: All-Purpose, Product Form: Spike, Product Type: Plant Fertilizer, Sub Brand: , Brand Name: Jobe's, Dry Volume: , Container Size: 18, Fertilizer Analysis N-P-K: 8-9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.