Chest, 27.5 in OAH x 24 in OAW, Steel
- Mfr # CJB637990
- Zoro # G321833216
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27.5 in
Color
Brown
Finish
Powder Coating
Overall Width
24 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJB637990
- Zoro #
- G321833216
- UPC #
- 043419957398
- Country of Origin
- Unknown
- Color
- Brown
- Finish
- Powder Coating
- Material
- Steel
Dimensions
- Overall Height
- 27.5 in
- Overall Width
- 24 in
- Width
- 24 in
- Length
- 48 in
Description
Jobox Tradesman plus chest 48.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.