Crossover Truck Box, 72 in. W, 30 in. D (Discontinued)
- Mfr # JAC1389980
- Zoro # G0937526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JAC1389980
Zoro #
G0937526
UPC #
043419927964
Country of Origin
Unknown
Dimensions
Overall Width
72 in
Overall Height
18 7/8 in
Overall Depth
30 in
Details
Color
Silver
Body Material
Diamond Tread Aluminum
Includes
J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Lid Type
Adjustable
Gauge
16
Locking System
Keyed
Features
Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Lid Hinge
Yes
Cover Material
Diamond Tread Aluminum
Latch Mechanism
Drill-Resistant Push Button Locks
Item
Crossover Truck Box
Lid Style
Single
Weather Resistant
Yes
Storage Capacity
17.5 cu. ft.
Mounting Style
Bolt-on
Description
Crossover Truck Box, Silver, Single, Overall Width 72 in, Overall Depth 30 in, Overall Height 18 7/8 in, Storage Capacity 17.5 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.