Zoro Homepage
This item is Discontinued.
Crescent Jobox Crossover Truck Box, Black, 21" W, 16 ga. JSC1595982

Crossover Truck Box, Black, 21" W, 16 ga. (Discontinued)

  • Mfr # JSC1595982
  • Zoro # G7234013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC1595982
Zoro #
G7234013
UPC #
043419956094
Country of Origin
Unknown

Dimensions

Overall Height
17 5/8 in
Overall Width
21 in
Overall Depth
24 in

Details

Color
Black
Body Material
Steel
Lid Type
Non-Adjustable
Gauge
16
Locking System
Keyed
Features
Full-Length Lid Bolster Reinforcements, Self Aligning Latch Hoops, Bulb-Shaped Automotive Weather Stripping, Lid Opens 90 Degrees , Heavy-Duty Gas Springs for Self-Rising Lid, Heavy-Duty Gas Spring Guards, Channel Reinforced Front Panel, Dual Rotary Locking System
Lid Hinge
Yes
Cover Material
Steel
Storage Capacity
21.0 cu. ft.
Lid Style
Gull Wing
Item
Crossover Truck Box
Latch Mechanism
Push Button
Weather Resistant
Yes
Mounting Style
Bolt-on

Description

Crossover Truck Box, Black, Gull Wing, Overall Width 21 in, Overall Depth 24 in, Overall Height 17 5/8 in, Storage Capacity 21.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.