Innerside Truck Box, White, 57-1/2 in. W (Discontinued)
- Mfr # JSN1506980
- Zoro # G3461823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JSN1506980
Zoro #
G3461823
UPC #
043419928527
Country of Origin
United States
Dimensions
Overall Depth
14 3/8 in
Overall Height
13 5/8 in
Overall Width
57 1/2 in
Body Thickness
14 ga
Details
Color
White
Body Material
Steel
Includes
Mounting Kit with Support Legs and Hardware
Lid Type
Adjustable
Gauge
14 ga
Locking System
Keyed
Features
Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, High-Strength, Deep Beveled Edge Lid, Full-Length Storage Bin, Drill-Resistant Lock Cylinder, Posi-Lift Gas Spring Lid Lift, EPDM Automotive-Style Bulb Weather Stripping
Item
Side-Mount Truck Box
Cover Material
Steel
Weather Resistant
Yes
Mounting Style
Bolt-on
Latch Mechanism
Drill-Resistant Push Button Locks
Storage Capacity
4.5 cu ft
Lid Hinge
Yes
Lid Style
Single Lid
Latch Type
Push Button
Lid Material
Steel
Mount Type
Bolt
Lock Type
Keyed
Resistance Properties
Weather-Resistant
Description
Side-Mount Truck Box, White, Single Lid, Overall Width 57 1/2 in, Overall Depth 14 3/8 in, Overall Height 13 5/8 in, Storage Capacity 4.5 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Mounting Kit with Support Legs and Hardware, Body Material Steel, Cover Material Steel, Lid Type Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.