
Hand Scrub Hand Cleaner 4 lb 5 oz Can
Mfr # 401-P
Zoro # G016325309
product price: $162.30
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401-P
Zoro #
G016325309
UPC #
-
Country of Origin
China
Description
Joes Hand Scrub Hand Cleaner features the same great formula as our All-Purpose blend with the addition of a polyethylene bead for deep, gentle cleaning of heavily soiled hands. The polyethylene bead was chosen because it is round, not jagged and rough like sand or pumice. Therefore, your hands get true scrubbing action instead of a tearing or abrasive cleaning. Treat your hands to a wake-up call with Joes Hand Scrub Hand Cleaner. Specifications Case Quantity: 6 Dimensions: 8.63 in L x 16.63 in H x 11.25 Weight: 28 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.