Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4814605AF
Zoro #
G2138425
UPC #
-
Country of Origin
Canada
Dimensions
Lifting Height Max.
73 3/8 in
Platform Length (In.)
210
Height Stowed
10 in
Platform Width (In.)
26
Overall Width (In.)
92.5
Overall Length (In.)
269.625
Overall Height (In.)
10-73.375
Details
Type
Scissor
For Use With
Four-wheel Alignment Wheelbases Up to 156 in Two-wheel Alignment Wheelbases Up to 188 in
Load Capacity (Lb.)
14,000
Lifting Range
10 73.375 in
Air Pressure (PSI)
90-120
Item
Alignment Lift
Description
Alignment Lift, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.