Rectangle Table, 24" X 72" X 40-3/4",
Mfr # ST6R5-3672SBK
Zoro # G6111837
product price: $1,996.99
/eaKey Features
Length
72"
Width
24"
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST6R5-3672SBK
Zoro #
G6111837
UPC #
662969364236
Country of Origin
United States
Dimensions
Length
72"
Width
24"
Height
40-3/4"
Details
Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Frame Material
Stainless Steel (Base)
Description
Table,Stainless,Work,72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.