Rectangle Table, 24" X 84" X 40-3/4",
Mfr # ST6R5-2484GBK
Zoro # G6051847
product price: $1,960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
84"
Width
24"
Material
16 ga. Stainless Steel (Table Top)
Type
Work Table
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST6R5-2484GBK
Zoro #
G6051847
UPC #
662969363918
Country of Origin
United States
Dimensions
Length
84"
Width
24"
Height
40-3/4"
Details
Item
Table
Material
16 ga. Stainless Steel (Table Top)
Type
Work Table
Shape
Rectangle
Frame Material
Galvanized (Base)
Description
Table,Stainless,Work,84 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.