Zoro Homepage

Rectangle Table, 24" X 96" X 35-1/4",

  • Mfr # SNB05

  • Zoro # G6109439


product price: $2,108.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Length
96"
Width
24"
Material
Northern Hard Rock Maple (Table Top)
Height
35-1/4"
Type
Work Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNB05
Zoro #
G6109439
UPC #
662969207205
Country of Origin
United States

Dimensions

Length
96"
Width
24"
Height
35-1/4"

Details

Item
Table
Material
Northern Hard Rock Maple (Table Top)
Type
Work Table
Frame Material
18 ga. Type 300 Tubular Stainless Steel (Base)
Shape
Rectangle

Description

Table,Maple Bakers,96 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.