Rectangle Table, 30" X 36" X 35-3/4",
Mfr # TNS07
Zoro # G6108678
product price: $1,152.99
/ea
Free Shipping & Returns
Key Features
Length
36"
Width
30"
Material
Northern Hard Rock Maple (Table Top)
Type
Work Table
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNS07
Zoro #
G6108678
UPC #
662969240752
Country of Origin
United States
Dimensions
Length
36"
Width
30"
Height
35-3/4"
Details
Item
Table
Material
Northern Hard Rock Maple (Table Top)
Type
Work Table
Shape
Rectangle
Frame Material
16 ga. Type 300 Tubular Stainless Steel (Base)
Description
Table,Maple Bakers,Shelf,36 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.