Rectangle Table, 30" X 36" X 40-3/4",
Mfr # ST6R5-3036SSK
Zoro # G6110951
product price: $1,481.99
/ea
Free Shipping & Returns
Key Features
Length
36"
Width
30"
Material
16 ga. Stainless Steel (Table Top)
Height
40-3/4"
Frame Material
Stainless Steel (Base)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST6R5-3036SSK
Zoro #
G6110951
UPC #
662969257231
Country of Origin
United States
Dimensions
Length
36"
Width
30"
Height
40-3/4"
Details
Item
Table
Material
16 ga. Stainless Steel (Table Top)
Frame Material
Stainless Steel (Base)
Shape
Rectangle
Type
Work Table
Description
Table,Stainless,Work,Shelf,36 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.