Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Table, 30" X 48" X 39-1/4",

  • Mfr # DNB08

  • Zoro # G6108197


product price: $2,469.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
48"
Width
30"
Material
Northern Hard Rock Maple (Table Top)
Frame Material
Galvanized (Base)
Height
39-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNB08
Zoro #
G6108197
UPC #
662969054403
Country of Origin
United States

Dimensions

Length
48"
Width
30"
Height
39-1/4"

Details

Item
Table
Material
Northern Hard Rock Maple (Table Top)
Frame Material
Galvanized (Base)
Type
Work Table
Shape
Rectangle

Description

Table,Maple Bakers,48 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.