Rectangle Table, 30" X 48" X 40-3/4",
Mfr # ST6R5-3048GBK
Zoro # G6111207
product price: $1,368.99
/ea
Free Shipping & Returns
Key Features
Length
48"
Width
30"
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST6R5-3048GBK
Zoro #
G6111207
UPC #
662969360665
Country of Origin
United States
Dimensions
Length
48"
Width
30"
Height
40-3/4"
Details
Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Frame Material
Galvanized (Base)
Description
Table,Stainless,Work,48 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.