Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Table, 30" X 60" X 39-1/4",

  • Mfr # DNB09

  • Zoro # G6108109


product price: $2,944.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length
60"
Width
30"
Material
Northern Hard Rock Maple (Table Top)
Shape
Rectangle
Height
39-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNB09
Zoro #
G6108109
UPC #
662969054458
Country of Origin
United States

Dimensions

Length
60"
Width
30"
Height
39-1/4"

Details

Item
Table
Material
Northern Hard Rock Maple (Table Top)
Shape
Rectangle
Frame Material
Galvanized (Base)
Type
Work Table

Description

Table,Maple Bakers,60 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.