Rectangle Table, 30" X 96" X 35-1/4",
Mfr # SNB11C
Zoro # G6107862
product price: $1,232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
96"
Width
30"
Material
Northern Hard Rock Maple (Table Top)
Height
35-1/4"
Type
Work Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNB11C
Zoro #
G6107862
UPC #
662969132538
Country of Origin
United States
Dimensions
Length
96"
Width
30"
Height
35-1/4"
Details
Item
Table
Material
Northern Hard Rock Maple (Table Top)
Type
Work Table
Frame Material
18 ga. Type 300 Tubular Stainless Steel (Base)
Shape
Rectangle
Description
Table,Maple Bakers,Casters,96 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.