Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Table, 36" X 108" X 40-3/4",

  • Mfr # ST6R5-36108SSK

  • Zoro # G6110592


product price: $3,237.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Length
108"
Width
36"
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Height
40-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6R5-36108SSK
Zoro #
G6110592
UPC #
662969364069
Country of Origin
United States

Dimensions

Length
108"
Width
36"
Height
40-3/4"

Details

Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Frame Material
Stainless Steel (Base)
Type
Work Table

Description

Table,Stainless,Work,Shelf,108 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.