Rectangle Table, 36" X 48" X 35-3/4",
Mfr # ST6-3648SBK
Zoro # G6111338
product price: $1,464.99
/ea
Free Shipping & Returns
Key Features
Length
48"
Width
36"
Material
16 ga. Stainless Steel (Table Top)
Height
35-3/4"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST6-3648SBK
Zoro #
G6111338
UPC #
662969345082
Country of Origin
United States
Dimensions
Length
48"
Width
36"
Height
35-3/4"
Details
Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Frame Material
Stainless Steel (Base)
Description
Table,Stainless,Work,48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.