Rectangle Table, 36" X 72" X 39-1/4",
Mfr # DNB16
Zoro # G6108273
product price: $3,237.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Length
72"
Width
36"
Material
Northern Hard Rock Maple (Table Top)
Height
39-1/4"
Frame Material
Galvanized (Base)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNB16
Zoro #
G6108273
UPC #
662969054809
Country of Origin
United States
Dimensions
Length
72"
Width
36"
Height
39-1/4"
Details
Item
Table
Material
Northern Hard Rock Maple (Table Top)
Frame Material
Galvanized (Base)
Type
Work Table
Shape
Rectangle
Description
Table,Maple Bakers,72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.