Zoro Homepage

Rectangle Table, 36" X 72" X 40-3/4",

  • Mfr # ST6R5-3672GBK

  • Zoro # G6111828


product price: $1,690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
72"
Width
36"
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6R5-3672GBK
Zoro #
G6111828
UPC #
662969312930
Country of Origin
United States

Dimensions

Length
72"
Width
36"
Height
40-3/4"

Details

Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Type
Work Table
Frame Material
Galvanized (Base)

Description

Table,Stainless,Work,72 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.