Zoro Homepage

Rectangle Table, 36" X 84" X 40-3/4",

  • Mfr # ST6R5-3684SSK

  • Zoro # G6052072


product price: $2,824.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
84"
Width
36"
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Frame Material
Stainless Steel (Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6R5-3684SSK
Zoro #
G6052072
UPC #
662969324599
Country of Origin
United States

Dimensions

Length
84"
Width
36"
Height
40-3/4"

Details

Item
Table
Material
16 ga. Stainless Steel (Table Top)
Shape
Rectangle
Frame Material
Stainless Steel (Base)
Type
Work Table

Description

Table,Stainless,Work,Shelf,84 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.