Rectangle Table, 36" X 96" X 35-1/4",
Mfr # SNS17
Zoro # G6109630
product price: $2,573.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Length
96"
Width
36"
Material
Northern Hard Rock Maple (Table Top)
Shape
Rectangle
Type
Work Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNS17
Zoro #
G6109630
UPC #
662969210601
Country of Origin
United States
Dimensions
Length
96"
Width
36"
Height
35-1/4"
Details
Item
Table
Material
Northern Hard Rock Maple (Table Top)
Shape
Rectangle
Type
Work Table
Frame Material
16 ga. Type 300 Tubular Stainless Steel (Base)
Description
Table,Maple Bakers,Shelf,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.