Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Table, 36" X 96" X 35-3/4",

  • Mfr # ST6-3696SSK

  • Zoro # G6051993


product price: $2,916.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Length
96"
Width
36"
Material
16 ga. Stainless Steel (Table Top)
Frame Material
Stainless Steel (Base)
Height
35-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST6-3696SSK
Zoro #
G6051993
UPC #
662969324858
Country of Origin
United States

Dimensions

Length
96"
Width
36"
Height
35-3/4"

Details

Item
Table
Material
16 ga. Stainless Steel (Table Top)
Frame Material
Stainless Steel (Base)
Shape
Rectangle
Type
Work Table

Description

Table,Stainless,Work,Shelf,96 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.