Zoro Homepage

Table, Harvest, Blue, 60"x30"x4" , 30" W 60" L 36" H, Blue Tabletop

  • Mfr # CU-HAR60-CB

  • Zoro # G6107573


product price: $4,002.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Blue
Type
Harvest Table
Material
Northern Hard Rock Maple End Grain (Table Top)
Height
36"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-HAR60-CB
Zoro #
G6107573
UPC #
662969589998
Country of Origin
United States

Dimensions

Height
36"
Width
30"
Length
60"

Details

Item
Table,Harvest,Blue,60"x30"x4"
Color
Blue
Type
Harvest Table
Material
Northern Hard Rock Maple End Grain (Table Top)
Tabletop Color
Blue

Description

Table,Harvest,Blue,60 In.x30 In.x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.