Table, Maple Bakers, Shelf, 6"x24"
- Mfr # TNS05
- Zoro # G6109402
product price:Â
$
2,472.99
/ea
Key Features
Length
96"
Width
24"
Material
Northern Hard Rock Maple (Table Top)
Type
Work Table
Frame Material
16 ga. Type 300 Tubular Stainless Steel (Base)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNS05
- Zoro #
- G6109402
- UPC #
- 662969240653
- Country of Origin
- United States
Dimensions
- Length
- 96"
- Width
- 24"
- Height
- 35-3/4"
Details
- Item
- Table
- Material
- Northern Hard Rock Maple (Table Top)
- Type
- Work Table
- Frame Material
- 16 ga. Type 300 Tubular Stainless Steel (Base)
- Shape
- Rectangle
Description
Table,Maple Bakers,Shelf,6 In.x24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.