Table, Poly Top, 50"x36"
- Mfr # GMT016
- Zoro # G6109770
product price:Â
$
1,954.99
/ea
Key Features
Length
50"
Width
36"
Material
High Density Polyethylene (Table Top)
Includes
(2) 3/4" Thick High Density Polyethylene Top
Frame Material
18 ga. Stainless Steel, Stainless Steel (Base)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMT016
- Zoro #
- G6109770
- UPC #
- 662969080501
- Country of Origin
- United States
- Item
- Table
- Material
- High Density Polyethylene (Table Top)
- Includes
- (2) 3/4" Thick High Density Polyethylene Top
- Frame Material
- 18 ga. Stainless Steel, Stainless Steel (Base)
- Shape
- Rectangle
- Type
- Work Table
Dimensions
- Length
- 50"
- Width
- 36"
- Height
- 36-1/2"
Description
Table,Poly Top,50 In.x36 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.