Shop JOHN BOOS & CO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table, Poly Top, 60"x30"
- Mfr # GMT012
- Zoro # G6109761
product price:Â
$
2,063.99
/ea
Key Features
Length
60"
Width
30"
Material
High Density Polyethylene (Table Top)
Type
Work Table
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMT012
- Zoro #
- G6109761
- UPC #
- 662969080105
- Country of Origin
- United States
Dimensions
- Length
- 60"
- Width
- 30"
- Height
- 36-1/2"
Details
- Item
- Table
- Material
- High Density Polyethylene (Table Top)
- Type
- Work Table
- Shape
- Rectangle
- Frame Material
- 18 ga. Stainless Steel, Stainless Steel (Base)
- Includes
- (2) 3/4" Thick High Density Polyethylene Top
Description
Table,Poly Top,60 In.x30 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.